Shop All Recycling Bins
Glaro
16 gal Round Recycling Bin, Blue/Satin Aluminum
Mfr # P-1532BL-SA-P1
Zoro # G4728830
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Capacity 16 gal
- Color Blue/Satin Aluminum
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # P-1532BL-SA-P1
- Zoro # G4728830
- Country of Origin United States
- Category Recycling Bins
Details
Total Capacity | 16 gal |
Color | Blue/Satin Aluminum |
Item | Recycling Bin |
Container Shape | Round |
Description
Single Stream Paper Recycler,Liner,16 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFFER Heavy Duty Dusters Refill, Dust Lock Fiber, 2" X 6", Yellow, PK33 (99035)
- NILFISK Trolley Handle Kit (107413552)
- LIBMAN COMMERCIAL 24 Dust Mop Refill, 6PK (923)
- TOUGH GUY Bench Brush, 5 1/4 in Handle L, 8 in Brush L, Polystyrene Bristles, Black (4KMZ8)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Venting Slim Jim Container, Blue, Plastic (RCP354007BE)
- EX-CELL KAISER Ex-Cell Kaiser RC-KDSQ-R EGX 24 Gallon Square Recycling Receptacle with Recyclables Decal; Emerald Texture (RC-KDSQ-R EGX)
- AEROBIN 4 gal Recycling Bin, Satin Black/Satin Alum, Polystyrene (Aerobin 200)
- Glaro Recycling Bins