Shop All Recycling Bins
Glaro
16 gal Round Recycling Bin, Blue
Mfr # P-1532BL-BL-P1
Zoro # G4724262
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Capacity 16 gal
- Color Blue
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # P-1532BL-BL-P1
- Zoro # G4724262
- Country of Origin United States
- Category Recycling Bins
Details
Item | Recycling Bin |
Total Capacity | 16 gal |
Color | Blue |
Container Shape | Round |
Description
Single Stream Paper Recycler,Liner,16 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS vinyl Enviro Hamper Bag White (G00-WWX-EBN)
- BRONCO 55 Gal Trash Can Lid, Yellow (84105604)
- SCRUBBING BUBBLES Mega Shower Foamer No Scent Bathroom Cleaner 20 oz Foam (70589)
- MICROBAN 24 Microban Fresh Scent Sanitizer and Deodorizer 15 oz (48665)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- TOUGH GUY 10 gal Rectangular Desk Recycling Container, Open Top, Blue, Plastic, 1 Openings (4UAU6)
- HIRSH Recycling Tower, Black, Steel (22637)
- RUBBERMAID COMMERCIAL Slim Jim Trolley for Rubbermaid Recycling Container (1980602)
- Glaro Recycling Bins