Shop All Recycling Bins
Glaro
16 gal Round Recycling Bin, Blue
Mfr # B-1532BL-BL-B4
Zoro # G4716039
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Round
- Color Blue
- Total Capacity 16 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glaro
- MFR # B-1532BL-BL-B4
- Zoro # G4716039
- Country of Origin United States
- Category Recycling Bins
Details
Container Shape | Round |
Color | Blue |
Item | Recycling Bin |
Total Capacity | 16 gal |
Description
Single Bottle Recycler,Liner,16 gal.,Blu
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICO Buffing Pads, 28w x 14h, Red, PK5 (40441428)
- MIXMATE Minimax Mechanical WW. Deep 3100 mL, PK2 (4486191)
- FRESH PRODUCTS ourfreshE Refills, Spiced Apple, PK6 (OFENB-F-006I036M-01)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Brown, Polypropylene, 18 in L Overall (2VGZ8)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- RUBBERMAID COMMERCIAL 33 gal Rectangular Recycle Station, Flat with Top Opening, Green, 1 Openings (2171555)
- RUBBERMAID COMMERCIAL 35 gal Square Recycling Bin, Open Top, Nickel/Satin Alum, Plastic, 1 Openings (FG395873BLUE)
- SAFCO Safco Recycling Center For Multiple Recyclables, 56 Gallon, BlackGray (9794BL)
- Glaro Recycling Bins