Shop All Recycling Bins
Glaro
16 gal Round Recycling Bin, Blue
Mfr # B-1532BL-BL-B2
Zoro # G4712064
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Total Capacity 16 gal
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glaro
- MFR # B-1532BL-BL-B2
- Zoro # G4712064
- Country of Origin United States
- Category Recycling Bins
Details
Color | Blue |
Total Capacity | 16 gal |
Item | Recycling Bin |
Container Shape | Round |
Description
Single Bottle Recycler,Liner,16 gal.,Blu
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Multi-Purpose Cleaner, 1 gal. Pine, 4 PK (ZUMPP128)
- TOUGH GUY 0.5L White/Red, High Density Polyethylene Dual Spray Bottle (35WT53)
- MIRACLE SEALANTS Sealer, Bottle, 16 oz., PK6 (511PT6)
- GOJO 2000 ml Liquid Hand Soap Refill Cartridge (7220-04)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- RUBBERMAID COMMERCIAL Rubbermaid Deskside Recycling Wastebasket, 7 Gallon, Green (FG295606GRN)
- EX-CELL KAISER Ex-Cell Kaiser RC-KDSQ-CMPST EGX 24 Gallon Square Recycling Receptacle with Cans & Bottles Decal; Emerald Texture (RC-KDSQ-CMPST EGX)
- TOUGH GUY Rectangular Recycling Bin, Satin Black/Satin Black, Plastic (10F626)
- Glaro Recycling Bins