Shop All Trash Cans
Glaro
15 gal Trash Can, Silver Vein/Satin Aluminum
Mfr # W-1242SV-SA-W3
Zoro # G4704069
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 15 gal
- Color Silver Vein/Satin Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # W-1242SV-SA-W3
- Zoro # G4704069
- Country of Origin United States
- Category Trash Cans
Details
Trash Container Capacity | 15 gal |
Color | Silver Vein/Satin Aluminum |
Item | Trash Can |
Description
Waste Receptacle,No Liner,15 gal.,Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTA 1.5 in W Detail Brush, Gray, Polypropylene (41395EC23)
- SCOTT Scott Roll Paper Towels, White, 2 PK (KCC38869CT)
- GLOBAL INDUSTRIAL Plastic Trash Can Lid, 32 Gallon, Brown (240461BN)
- CASCADES PRO Tuff-Job Single Fold Paper Towels, 1 Ply, 1 Sheets, White, 18 PK (W620)
- GLARO 16 gal Round Trash Can, Satin Aluminum, 15" Dia, Open Top, Aluminum (F1533-SA-SA)
- GLARO 14 gal Half-Round Trash Can, Satin Black/Satin Aluminum, 18" Dia, Open Top, Steel (1891-BK-SA)
- GLARO 15 gal Round Trash Can, Satin Aluminum, 12" Dia, Open Top, Aluminum (F1237-SA-SA)
- GLARO 23 gal Trash Can, Bronze Vein (W-1542BV-BV-W1)
- GLARO 14 gal Half-Round Trash Can, Satin Aluminum, 18 in Dia, Open Top, Aluminum (1891-SA-SA)
- GLARO 41 gal Trash Can, Bronze Vein (W-2042BV-BV-W3)
- GLOBAL INDUSTRIAL Round Perforated Trash Can, Black, Steel (641314BK)
- Glaro Trash Cans