Shop All Recycling Bins
Glaro
15 gal Round Recycling Bin, Silver Vein/Satin Aluminum
Mfr # B-1242SV-SA-B2
Zoro # G4710944
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver Vein/Satin Aluminum
- Total Capacity 15 gal
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # B-1242SV-SA-B2
- Zoro # G4710944
- Country of Origin United States
- Category Recycling Bins
Details
Item | Recycling Bin |
Color | Silver Vein/Satin Aluminum |
Total Capacity | 15 gal |
Container Shape | Round |
Description
Single Bottle Recycler,No Liner,15 gal.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 10 gal Rectangular Trash Can, Gray, 15 1/4 in Dia, Open Top, LLDPE (FG295700GRAY)
- INSTANT POWER PROFESSIONAL Septic Shock Reconditioner, 2L, Odorless (8817)
- TOUGH GUY Urinal Block, Cherry, 4oz., PK12 (793JP5)
- MONARCH T-Shirt Cleaning Rags - Pre-Washed - 10 lb Bag (N-W48NWB-10BG)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- FEENEY INC Feeny Feqt35Pb Pt 35 Quart Replacement Bin - Platinum (FEQT35PB PT)
- RUBBERMAID COMMERCIAL 23 gal Square Recycling Can, Flat with Top Opening, Black, 1 Openings (2078980)
- EX-CELL KAISER Ex-Cell RC-KDSQ-T BLX Kaleidoscope Collection Recycling Receptacle 24 gal Black (RC-KDSQ-T BLX)
- Glaro Recycling Bins