Shop All Recycling Bins
Glaro
15 gal Round Recycling Bin, Silver Vein
Mfr # B-1242SV-SV-B4
Zoro # G4729232
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Capacity 15 gal
- Color Silver Vein
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # B-1242SV-SV-B4
- Zoro # G4729232
- Country of Origin United States
- Category Recycling Bins
Details
Total Capacity | 15 gal |
Color | Silver Vein |
Container Shape | Round |
Item | Recycling Bin |
Description
Single Bottle Recycler,No Liner,15 gal.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID 45GAL Wheel Trash Can (2054166)
- ZEP Morning Rain Scent Tub and Tile Cleaner 32 oz Liquid (ZUPFTT32)
- DIAL 1 gal. Foam Hand Soap Cartridge (35452)
- RUBBERMAID COMMERCIAL 23 gal Square Trash Can, Gray, 16" Dia, Step-On, Plastic (7YA65)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- RUBBERMAID COMMERCIAL Recycling Wastebasket Container, 7 gal Capacity, 10 1/2 in W, 15 in H, 14 1/2 in D, Plastic, Green (FG295606GRN)
- COMMERCIAL ZONE PRODUCTS 25 gal Recycling Bin, Stainless Steel (78282999)
- SAFCO 84 gal Rectangular Recycling Bin, Open Top, Black, Plastic, 3 Openings (9798BL)
- Glaro Recycling Bins