Shop All Recycling Bins
Glaro
15 gal Round Recycling Bin, Silver Vein
Mfr # B-1242SV-SV-B1
Zoro # G4728709
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Shape Round
- Total Capacity 15 gal
- Color Silver Vein
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # B-1242SV-SV-B1
- Zoro # G4728709
- Country of Origin United States
- Category Recycling Bins
Details
Container Shape | Round |
Total Capacity | 15 gal |
Item | Recycling Bin |
Color | Silver Vein |
Description
Single Bottle Recycler,No Liner,15 gal.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORNADO Hose Joiner 2IN To 2IN Cuff To Cuff (HJ2)
- WERTH SANITARY SUPPLY Bio-Based Floor Clnr/ Spray Buff, 1 qt, PK12 (120600)
- SCOTT Original Paper Shop Towels 12 in. W X 10 in. L 200 pk (75190)
- CONDOR Sorbents, 26 gal, 30 in x 150 ft, Harsh Chemicals, Yellow, Polypropylene (35ZR35)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- EX-CELL KAISER 24 gal Square Waste Receptacle, Silver, Blue (RC-KDSQ-C RYX)
- ALPINE INDUSTRIES 23 Gallon Blue Slim Recycle Bin (ALP477-R-BLU )
- EX-CELL KAISER 8 gal Semicircular Waste Receptacle, Blue, Silver (RC-KDHR-T RYX)
- Glaro Recycling Bins