Shop All Recycling Bins
Glaro
15 gal Round Recycling Bin, Satin Brass
Mfr # P-1242BE-BE-P3
Zoro # G4716675
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Capacity 15 gal
- Color Satin Brass
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # P-1242BE-BE-P3
- Zoro # G4716675
- Country of Origin United States
- Category Recycling Bins
Details
Total Capacity | 15 gal |
Item | Recycling Bin |
Color | Satin Brass |
Container Shape | Round |
Description
Single Stream Paper Recycler,No Liner,15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Hygen 54 in. Quick Connect Fiberglass Handle (FGQ75000YL00)
- ROEBIC LABORATORIES Roebic Liquid Leach & Drain Field Opener 32 oz (K-570-Q-4)
- COLORCORE ColorCore Stiff 12" Deck/Wall Scrub, Blu (366113)
- REMCO Lobby Dust Pan and Broom Set, Red (62504)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLOBAL INDUSTRIAL Rectangle Blue, Plastic (240771)
- CAPTAIN COLD Brute Bottle & Can Recycling - Blue (CA3581275)
- TOUGH GUY 10 gal Rectangular Desk Recycling Container, Open Top, Blue, Plastic, 1 Openings (4UAU6)
- Glaro Recycling Bins