Shop All Recycling Bins
Glaro
15 gal Round Recycling Bin, Satin Brass
Mfr # M-1242BE-BE-M3
Zoro # G4728042
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Brass
- Total Capacity 15 gal
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # M-1242BE-BE-M3
- Zoro # G4728042
- Country of Origin United States
- Category Recycling Bins
Details
Color | Satin Brass |
Item | Recycling Bin |
Total Capacity | 15 gal |
Container Shape | Round |
Description
Single Multi-Use Recycler,No Liner,15 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVEX 35 Qt. Gray Mop Bucket & Side Press Wringer Combo (274MOPBCKTGY)
- PROCTER & GAMBLE Charm Strong 12 Roll (3156)
- STRUCTRON Street Broom, 18", 60" Yellow Handle (82718)
- SURFACE SHIELDS Carpet Protection, 24 In W x 200 Ft L, 2.5 mil Thick Film, Clear, Adhesive Backed (CS24200L)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- TOUGH GUY 24 gal Square Recycling Bin, Open Top, Blue, Steel, Plastic, 1 Openings (5UJC6)
- RUBBERMAID COMMERCIAL 32 gal Round Recycling Bin, Open Top, Blue, Polyethylene, 1 Openings (FG263273BLUE)
- RUBBERMAID COMMERCIAL 46 gal Recycling Bin, Bronze Vein/Satin Brass (2007914)
- Glaro Recycling Bins