Shop All Recycling Bins
Glaro
15 gal Round Recycling Bin, Satin Black/Satin Aluminum
Mfr # P-1242BK-SA-P1
Zoro # G4716815
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Capacity 15 gal
- Container Shape Round
- Color Satin Black/Satin Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glaro
- MFR # P-1242BK-SA-P1
- Zoro # G4716815
- Country of Origin United States
- Category Recycling Bins
Details
Total Capacity | 15 gal |
Container Shape | Round |
Color | Satin Black/Satin Aluminum |
Item | Recycling Bin |
Description
Single Stream Paper Recycler,No Liner,15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Spiral Brush Tool Kit, 1 in L Brush, 5 1/4 in L Overall (97936)
- LAVA BAR 10185 5.75 oz. Pumice-Powered Hand Soap with Moisturizers (99910185)
- TOUGH GUY Vacuum Bag, 2-ply, Paper Bag, 10 PK (52VN95)
- RUBBERMAID COMMERCIAL Air Freshener Refill, Ocean Breeze, PK12 (FG4012581)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLOBAL INDUSTRIAL Deskside Recycling Bin, Blue, Plastic (261877BL)
- COOL KITCHEN 3CUYD 8 x 4 x 2.5 ft. Dumpster In Bag (CO30051)
- HIRSH Recycling Tower, Black, Steel (22637)
- Glaro Recycling Bins