Shop All Recycling Bins
Glaro
15 gal Round Recycling Bin, Satin Black/Satin Aluminum
Mfr # M-1242BK-SA-M5
Zoro # G4707365
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Round
- Total Capacity 15 gal
- Color Satin Black/Satin Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # M-1242BK-SA-M5
- Zoro # G4707365
- Country of Origin United States
- Category Recycling Bins
Details
Container Shape | Round |
Total Capacity | 15 gal |
Item | Recycling Bin |
Color | Satin Black/Satin Aluminum |
Description
Single Multi-Use Recycler,No Liner,15 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN Orange 16" Floor Squeegee (71407)
- DIVERSEY Virex II 256 Empty Spray Bottle, 32 oz, Clear, PK12 (D03916)
- MRS. MEYERS CLEAN DAY Clean Day Lemon Verbena Scent Tub and Tile Cleaner 33 oz Trigger Spray Bottle (12168)
- URNEX Rinza Milk Frother Cleaner, 33.6 oz Bottle (UBI60020)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- HOT HOUSE DESIGNS 45 Gallon Streetscape Classic Outdoor Trash Receptacle with Swing Door, Hunter Green (HO1766485)
- RUBBERMAID COMMERCIAL 23 gal Square Recycling Can, Flat with Top Opening, Black, 1 Openings (2078980)
- LAVEX 23 Gallon Blue Slim Rectangular Recycle Bin (475WH23BLREC)
- Glaro Recycling Bins