Shop All Recycling Bins
Glaro
15 gal Round Recycling Bin, Satin Black
Mfr # P-1242BK-BK-P1
Zoro # G4710095
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Black
- Total Capacity 15 gal
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # P-1242BK-BK-P1
- Zoro # G4710095
- Country of Origin United States
- Category Recycling Bins
Details
Color | Satin Black |
Item | Recycling Bin |
Total Capacity | 15 gal |
Container Shape | Round |
Description
Single Stream Paper Recycler,No Liner,15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 16 to 24 oz Side Press Mop Wringer, Yellow, Plastic (2PYH7)
- SIMPLEHUMAN 21 gal Open Can, Brushed, Stainless Steel (CW1469)
- NU-CALGON Coil Protectant, 1 qt, Bottle, Liquid (4148-32)
- KIMBERLY-CLARK PROFESSIONAL Air Fresh Refill Summer Fresh Auto Release Refills 6/Cs (12370)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- PIG Fluorescent Lamp Storage Drum ext. dia. 15.25" x 96" H (DRM805)
- RUBBERMAID Round Multi Purpose Recycling Can, Blue, Plastic (FG262073BLUE)
- RUBBERMAID COMMERCIAL Waste Receptacles, Gray, Metal; Plastic (1961507)
- Glaro Recycling Bins