Shop All Recycling Bins
Glaro
15 gal Round Recycling Bin, Satin Black
Mfr # M-1242BK-BK-M5
Zoro # G4717673
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Black
- Total Capacity 15 gal
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glaro
- MFR # M-1242BK-BK-M5
- Zoro # G4717673
- Country of Origin United States
- Category Recycling Bins
Details
Color | Satin Black |
Item | Recycling Bin |
Total Capacity | 15 gal |
Container Shape | Round |
Description
Single Multi-Use Recycler,No Liner,15 ga
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Burnishing Pad, 27 In, Aqua, PK5 (3100)
- SPRAY NINE Cleaner and Disinfectant, 1 gal. Jug, citrus, Clear, 4 PK (26801)
- EXAIR Filter Bag for Chip Trapper, 100 micron (901060-100)
- MIDWEST RAKE Seal Coat Squeegee, 36", 82" Alum Handle (76813)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- SAFCO 31 gal Square Recycling Bin, Open Top, Black, Steel, 1 Openings (2982BL)
- GLOBAL INDUSTRIAL Rectangle Blue, Plastic (240772)
- JUWEL 187 gal Compost Bin, Blue/Blue (AQ 187)
- Glaro Recycling Bins