Shop All Recycling Bins
Glaro
15 gal Round Recycling Bin, Satin Black
Mfr # B-1242BK-BK-B2
Zoro # G4728103
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Capacity 15 gal
- Color Satin Black
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # B-1242BK-BK-B2
- Zoro # G4728103
- Country of Origin United States
- Category Recycling Bins
Details
Total Capacity | 15 gal |
Color | Satin Black |
Container Shape | Round |
Item | Recycling Bin |
Description
Single Bottle Recycler,No Liner,15 gal.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 25 Lb. Box Premium Recycled Cotton Terry Cut Rags, White (670219)
- DIVERSEY Cleaner and Disinfectant Concentrate, 2.5L Bottle, 2 PK (5549211)
- HOSPECO Health Gards Toilet Seat Covers, Half-Fold, White, PK1000 (HG-1000)
- DAMPRID Moisture Absorber and Odor Eliminator Fresh Scent 15.87 oz (FG96FSSB)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- EX-CELL KAISER 8 gal Semicircular Waste Receptacle, Blue, Silver (RC-KDHR-T RYX)
- RUBBERMAID COMMERCIAL 50 gal Square Recycling Bin, Satin Alum/Satin Alum, Plastic (FG395973BLUE)
- TOUGH GUY 24 gal Square Recycling Bin, Open Top, Black, Steel, Plastic, 1 Openings (5UJC7)
- Glaro Recycling Bins