Shop All Recycling Bins
Glaro
15 gal Round Recycling Bin, Satin Aluminum
Mfr # P-1242SA-SA-P1
Zoro # G4705913
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Aluminum
- Total Capacity 15 gal
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # P-1242SA-SA-P1
- Zoro # G4705913
- Country of Origin United States
- Category Recycling Bins
Details
Color | Satin Aluminum |
Total Capacity | 15 gal |
Container Shape | Round |
Item | Recycling Bin |
Description
Single Stream Paper Recycler,No Liner,15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAWN Dish Pretreater, 32 Oz, PK6 (56037)
- PROTEAM Motor Mount Screw Kit (101271)
- ZEP Pot and Pan Cleaner, Pail, Sz 5 gal. (151335)
- SCRUBBING BUBBLES Fantastik Fresh Scent All Purpose Cleaner Liquid 32 oz (71631)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- RUBBERMAID COMMERCIAL 15 gal Square Recycling Can, Flat with Top Opening, Blue/Satin Alum, 1 Openings (2078967)
- WM BAGCO WM Bagco 3CUYD 8 x 4 x 2.5 ft. Dumpster In Bag (176497)
- SAFCO 84 gal Rectangular Recycling Bin, Open Top, Black, Plastic, 3 Openings (9798BL)
- Glaro Recycling Bins