Shop All Recycling Bins
Glaro
15 gal Round Recycling Bin, Satin Aluminum
Mfr # B-1242SA-SA-B4
Zoro # G4729320
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Round
- Total Capacity 15 gal
- Color Satin Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # B-1242SA-SA-B4
- Zoro # G4729320
- Country of Origin United States
- Category Recycling Bins
Details
Container Shape | Round |
Total Capacity | 15 gal |
Color | Satin Aluminum |
Item | Recycling Bin |
Description
Single Bottle Recycler,No Liner,15 gal.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 35 gal, 15 in x 150 ft, Universal, Camouflage, Polypropylene (SVRS150H-2)
- VIKAN 7/8 in W Tube and Valve Brush, Stiff, 14 in L Handle, 6 in L Brush, Yellow, 20 in L Overall (53756)
- GMT Radial Steel Wool Pads, Grd 2 (Coarse): Stripping/Scrubbing, 20", PK12 (120202)
- MALISH Brush, Broiler , Coarse, W/Hndl (SSGB01 (W/FMP LOGO))
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLOBAL INDUSTRIAL Rectangle Blue, Plastic (240771)
- HLS COMMERCIAL Compost Bin, Stainless Steel, 21 Gallon /, Silver, Stainless Steel (HLS21UOTCOP)
- SAFCO 84 gal Rectangular Recycling Bin, Open Top, Black, Plastic, 3 Openings (9798BL)
- Glaro Recycling Bins