Shop All Recycling Bins
Glaro
15 gal Round Recycling Bin, High Gloss Black/Satin Brass
Mfr # B-1242HGB-BE-B6
Zoro # G4724025
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Round
- Total Capacity 15 gal
- Color High Gloss Black/Satin Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # B-1242HGB-BE-B6
- Zoro # G4724025
- Country of Origin United States
- Category Recycling Bins
Details
Container Shape | Round |
Total Capacity | 15 gal |
Color | High Gloss Black/Satin Brass |
Item | Recycling Bin |
Description
Single Bottle Recycler,No Liner,15 gal.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO 36 gal Square Trash Can, Black, 17" Dia, Rigid Plastic (9669)
- WEIMAN Stainless Steel Cleaner and Polish, Floral Scent, 22 oz Spray Bottle (108EA)
- BOLD FONTIER PikStik Pro Reacher 20 Inch (BO1671172)
- BRADY Sorbents, 12 gal (US), 3 in x 12 ft, Universal, Gray, Polypropylene (AW124)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- KV KV FERRC PB32W Replacement baskets available for Rotary Center (FERRC PB32W)
- RUBBERMAID COMMERCIAL 1.1875 gal Rectangular Recycling Bin, Open Top, Black, Polyethylene, 1 Openings (FG295073BLA)
- RUBBERMAID COMMERCIAL Waste Receptacles, Outdoor Recycling Bin, Blue, Plastic (FG9W2773BLUE)
- Glaro Recycling Bins