Shop All Recycling Bins
Glaro
15 gal Round Recycling Bin, High Gloss Black
Mfr # B-1242HGB-HGB-B5
Zoro # G4724560
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color High Gloss Black
- Total Capacity 15 gal
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # B-1242HGB-HGB-B5
- Zoro # G4724560
- Country of Origin United States
- Category Recycling Bins
Details
Color | High Gloss Black |
Item | Recycling Bin |
Total Capacity | 15 gal |
Container Shape | Round |
Description
Single Bottle Recycler,No Liner,15 gal.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sorbents, 12 gal (US), 3 in x 48 in, Harsh Chemicals, Black, Red on Yellow, Polypropylene (CH412)
- SAN JAMAR KP196KCGN 6 Qt. Green Cleaning Kleen-Pail Pro Buckets (271KP196KCGN)
- DIAL PROFESSIONAL 3.78 L Personal Soaps 4 PK (DIA 33809)
- COUNTERACT Stud Brush Replacement, 2" L Overall (SBR22)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- RUBBERMAID COMMERCIAL 46 gal Rectangular Recycling Bin, Flat Top, Gray, 2 Openings (2007914)
- RUBBERMAID COMMERCIAL 16 gal Rectangular Slim Jim Vented Container, Blue, Plastic (RCP1971257)
- WITT INDUSTRIES 34.5 gal Recycling Container, Green, Metal, 3 Openings (18RTGN)
- Glaro Recycling Bins