Shop All Recycling Bins
Glaro
15 gal Round Recycling Bin, High Gloss Black
Mfr # B-1242HGB-HGB-B2
Zoro # G4721690
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Shape Round
- Total Capacity 15 gal
- Color High Gloss Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # B-1242HGB-HGB-B2
- Zoro # G4721690
- Country of Origin United States
- Category Recycling Bins
Details
Container Shape | Round |
Item | Recycling Bin |
Total Capacity | 15 gal |
Color | High Gloss Black |
Description
Single Bottle Recycler,No Liner,15 gal.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO 15 gal Round Trash Can, Stainless Steel, 17-1/2" Dia, Open Top, Aluminum (9931SS)
- MAJESTIC Sunbrite Regular Scent Ammonia Liquid 64 oz (SB150001)
- PARTNERS BRAND Box of Terry Cloth Rags, 16" x 24", White, 80/Case, 25 Lbs/Case (BR112)
- VIKAN 11"L Synthetic Deck Scrub Head (70433)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- ALPINE INDUSTRIES 23 Gallon Blue Slim Recycle Bin (ALP477-R-BLU )
- GLOBAL INDUSTRIAL Round Multi Purpose Recycling Can, Silver, Aluminum (641603)
- RUBBERMAID COMMERCIAL 28.13 qt. Desk Recycling Container, Nickel/Satin Brass, Plastic (FG295673BLUE)
- Glaro Recycling Bins