Shop All Recycling Bins
Glaro
15 gal Round Recycling Bin, Bronze Vein/Satin Aluminum
Mfr # M-1242BV-SA-M3
Zoro # G4718190
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze Vein/Satin Aluminum
- Total Capacity 15 gal
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glaro
- MFR # M-1242BV-SA-M3
- Zoro # G4718190
- Country of Origin United States
- Category Recycling Bins
Details
Color | Bronze Vein/Satin Aluminum |
Total Capacity | 15 gal |
Item | Recycling Bin |
Container Shape | Round |
Description
Single Multi-Use Recycler,No Liner,15 ga
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORKSHOP WET/DRY VACS Wet/Dry Floor Brush Attachment For 2-1/2-Inch Shop Vacuum Hose (WS25014A)
- STRUCTRON 76" Handle With Dual Lock, 6ft 12ft, Fiberglass (60273)
- FUNK AWAY Extreme Odor Eliminating 8 Oz Auto Aerospray (FAA08)
- ZORO SELECT Autoclav. Biohazard Bag, 2gal, Red, PK400 (ACLB142001)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- RUBBERMAID COMMERCIAL 1.1875 gal Rectangular Recycling Bin, Open Top, Black, Polyethylene, 1 Openings (FG295073BLA)
- SAFCO 25 gal Square Trash Can, Open Top, Green, Heavy Gauge Steel, 1 Openings (2981GN)
- RUBBERMAID COMMERCIAL 46 gal Rectangular Recycling Bin, Flat Top, Gray, 2 Openings (2007914)
- Glaro Recycling Bins