Shop All Recycling Bins
Glaro
15 gal Round Recycling Bin, Bronze Vein/Satin Aluminum
Mfr # B-1242BV-SA-B1
Zoro # G4721340
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze Vein/Satin Aluminum
- Total Capacity 15 gal
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glaro
- MFR # B-1242BV-SA-B1
- Zoro # G4721340
- Country of Origin United States
- Category Recycling Bins
Details
Color | Bronze Vein/Satin Aluminum |
Item | Recycling Bin |
Total Capacity | 15 gal |
Container Shape | Round |
Description
Single Bottle Recycler,No Liner,15 gal.,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDEN STAR Dust Mop Frame, 36 in W, Metal, PK3 (FQC36-3PK)
- TENNANT Drain Hose Plug Assembly (701061)
- DISCO Blk Horse Hair Acid Brush 9/16"W 13/16"Trim 6"L 144 Bx PK144 (12196)
- THERMWELL PRODUCTS Sheetroll Clr' 25'X6Mil (P1025/6)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- RUBBERMAID COMMERCIAL 15 gal Square Recycling Can, Flat with Top Opening, Black, 1 Openings (2078994)
- SP SCIENCEWARE Square Recycling Bin, White, Corrugated Cardboard (F24653-0001)
- PIG Fluorescent Lamp Storage Drum ext. dia. 23" x 49" H (DRM1149)
- Glaro Recycling Bins