Shop All Recycling Bins
Glaro
15 gal Round Recycling Bin, Blue/Satin Brass
Mfr # M-1242BL-BE-M1
Zoro # G4717052
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/Satin Brass
- Container Shape Round
- Total Capacity 15 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # M-1242BL-BE-M1
- Zoro # G4717052
- Country of Origin United States
- Category Recycling Bins
Details
Color | Blue/Satin Brass |
Container Shape | Round |
Total Capacity | 15 gal |
Item | Recycling Bin |
Description
Single Multi-Use Recycler,No Liner,15 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Spot and Stain Remover, 32 oz., Citrus (101109752)
- DE-SOLV-IT Laundry Saver 12 Oz. Stain & Adhesive Remover (11823)
- PROCLEAN BASICS Cotton Shop Towels 12" x 14" Red, 50PK (Z21816)
- MICHIGAN BRUSH Tube and Pipe Brush, 24 in L Handle, 5 in L Brush, Black, Steel, 24 in L Overall (MIB002-1-1/2X24)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- SAFCO 42 gal Square Recycling Bin, Open Top, Black, Steel, 1 Openings (2984BL)
- CAMCO POP-UP RECYCLE CONTAINER 18INX24IN GREEN (42983)
- RUBBERMAID COMMERCIAL 20 gal Round Recycling Bin, Open Top, Blue, Polyethylene, 1 Openings (FG262073BLUE)
- Glaro Recycling Bins