Shop All Recycling Bins
Glaro
15 gal Round Recycling Bin, Blue/Satin Brass
Mfr # B-1242BL-BE-B5
Zoro # G4729415
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Round
- Color Blue/Satin Brass
- Total Capacity 15 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # B-1242BL-BE-B5
- Zoro # G4729415
- Country of Origin United States
- Category Recycling Bins
Details
Container Shape | Round |
Color | Blue/Satin Brass |
Total Capacity | 15 gal |
Item | Recycling Bin |
Description
Single Bottle Recycler,No Liner,15 gal.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHASE Metered Air Freshener Spring, 7oz., PK12 (438-5318)
- CARLISLE FOODSERVICE High Grade Mop, Looped-End, Synthetic, 369440B09 (369440B09)
- SIMPLEHUMAN 12 gal Round Step Can, White, Stainless Steel (CW1853)
- PIG PIG Mildew-Resistant Water Absorbent Sock 4 socks/box ext. dia. 3" x 48" L, 4PK (PIG106)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- AEROBIN 4 gal Recycling Bin, Satin Black/Satin Alum, Polystyrene (Aerobin 200)
- RUBBERMAID COMMERCIAL 16 gal Rectangular Slim Jim Vented Container, Blue, Plastic (RCP1971257CT)
- TOUGH GUY 36 gal Rectangular Recycling Bin, Open Top, Silver, Steel, 2 Openings (22N276)
- Glaro Recycling Bins