Shop All Recycling Bins
Glaro
15 gal Round Recycling Bin, Blue/Satin Aluminum
Mfr # M-1242BL-SA-M4
Zoro # G4712983
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue/Satin Aluminum
- Total Capacity 15 gal
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # M-1242BL-SA-M4
- Zoro # G4712983
- Country of Origin United States
- Category Recycling Bins
Details
Color | Blue/Satin Aluminum |
Item | Recycling Bin |
Total Capacity | 15 gal |
Container Shape | Round |
Description
Single Multi-Use Recycler,No Liner,15 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK MAGIC Bleche-wite 32 Oz. Trigger Spray Tire Cleaner (120066)
- COLGATE-PALMOLIVE Fabuloso® Multi-use Cleaner, Lavender Scent, 56 oz. Bottle (53041)
- JANITIZED Vaccum Filter Bag, 2-ply, Micro Filter, 3 PK (JAN-HVY-2(3))
- TOUGH GUY Floor Squeegee, Straight, 24" W (59JM36)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLOBAL INDUSTRIAL Rectangle Gray, Plastic (260590GY)
- RUBBERMAID COMMERCIAL 23 gal Square Recycling Can, Flat with Top Opening, Black, 1 Openings (2078980)
- RUBBERMAID COMMERCIAL 13.63 qt. Desk Recycling Container, Satin Black/Satin Alum, Plastic (FG295573BLUE)
- Glaro Recycling Bins