Shop All Recycling Bins
Glaro
15 gal Round Recycling Bin, Blue/Satin Aluminum
Mfr # B-1242BL-SA-B4
Zoro # G4724719
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Round
- Color Blue/Satin Aluminum
- Total Capacity 15 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # B-1242BL-SA-B4
- Zoro # G4724719
- Country of Origin United States
- Category Recycling Bins
Details
Item | Recycling Bin |
Container Shape | Round |
Color | Blue/Satin Aluminum |
Total Capacity | 15 gal |
Description
Single Bottle Recycler,No Liner,15 gal.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE 18 in L Mop, Cut-End, Natural, PK12 (369820B00)
- CASCADES PRO Tuff-Job Single Fold Paper Towels, 1 Ply, 1 Sheets, White, 10 PK (W511)
- AMERICOVER Reinforced Plastic, 100ft L, 20 ft W, Clear (DS10HUV20)
- BOBRICK Dispenser, Seat Cover , Recess (B-301)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- STRATEGIC PRODUCT DISTRIBUTION Prepaid Recycling Container Kit for Mixed Lamps- 16w x 16d x 25h Box- White (SUPPLY126)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Station, Flat with Top Opening, Blue, 1 Openings (2185055)
- RUBBERMAID COMMERCIAL 15 gal Square Recycling Can, Flat with Top Opening, Black, 1 Openings (2078994)
- Glaro Recycling Bins