Shop All Recycling Bins
Glaro
15 gal Round Recycling Bin, Blue/Satin Aluminum
Mfr # B-1242BL-SA-B3
Zoro # G4728033
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue/Satin Aluminum
- Total Capacity 15 gal
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # B-1242BL-SA-B3
- Zoro # G4728033
- Country of Origin United States
- Category Recycling Bins
Details
Color | Blue/Satin Aluminum |
Item | Recycling Bin |
Total Capacity | 15 gal |
Container Shape | Round |
Description
Single Bottle Recycler,No Liner,15 gal.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABCO PRODUCTS 48 Wing Nut Mop Stick (1202)
- NILFISK Extension Wand, Aluminum, 36" L (0118130500)
- PLASTICOVER Carpet Protection Film, 24", 500 ft. (PCC240500)
- BOARDWALK Medium-Duty Blue Pad, 4 x 10, PK20 (BWK402)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- RUBBERMAID COMMERCIAL 44 gal Round Recycling Bin, Open Top, Blue, Polyethylene, 1 Openings (FG264307BLUE)
- FEENEY INC Feeny FEQT27PB PT 27 qt. Replacement Bin; Platinum (FEQT27PB PT)
- RUBBERMAID COMMERCIAL 33 gal Recycling Bin, Satin Black/Satin Alum (1961629)
- Glaro Recycling Bins