Shop All Recycling Bins
Glaro
15 gal Round Recycling Bin, Blue
Mfr # M-1242BL-BL-M5
Zoro # G4724901
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Capacity 15 gal
- Container Shape Round
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # M-1242BL-BL-M5
- Zoro # G4724901
- Country of Origin United States
- Category Recycling Bins
Details
Total Capacity | 15 gal |
Container Shape | Round |
Item | Recycling Bin |
Color | Blue |
Description
Single Multi-Use Recycler,No Liner,15 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEB 4L Paste Hand Cleaner Cartridge, 4 PK (LIM4LTR)
- DUPONT Sontara Aerospace Grade Wipers 500 wipers/case, 50 wipers/package, 10 packages/case 13" L x 12" W (WIP1213)
- CARLISLE FOODSERVICE 60" Jaw Style Metal Mop Hndle, Blck, 60in, PK12, Metal (3697000)
- KEENEY MFG Liquid-Plumr Gel Clog Remover 16 oz (31019)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- LAKESIDE 23 gal Recycling Bin, Stainless Steel (4315)
- SAFCO 25 gal Square Trash Can, Open Top, Green, Heavy Gauge Steel, 1 Openings (2981GN)
- RUBBERMAID COMMERCIAL 1.1875 gal Rectangular Recycling Bin, Open Top, Black, Polyethylene, 1 Openings (FG295073BLA)
- Glaro Recycling Bins