Shop All Recycling Bins
Glaro
15 gal Round Recycling Bin, Blue
Mfr # B-1242BL-BL-B4
Zoro # G4720132
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Round
- Total Capacity 15 gal
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # B-1242BL-BL-B4
- Zoro # G4720132
- Country of Origin United States
- Category Recycling Bins
Details
Container Shape | Round |
Total Capacity | 15 gal |
Item | Recycling Bin |
Color | Blue |
Description
Single Bottle Recycler,No Liner,15 gal.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 18 in Sweep Face Broom, Medium, Synthetic, Black, 58 in L Handle (2018727)
- TRIMACO Self-Adhesive Containment Film, 1.97 ft.W (949460)
- PURELL ES8 Touch-Free Soap Dispenser 1200mL- White (7730-01)
- VIKAN Handle, Polypropylene, White, 6-1/2 in. (29345)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- RUBBERMAID COMMERCIAL 33 gal Rectangular Recycling Bin, Open Top, Gray, Steel, 1 Openings (1961628)
- RUBBERMAID COMMERCIAL 1.1875 gal Rectangular Recycling Bin, Open Top, Black, Polyethylene, 1 Openings (FG295073BLA)
- IMPACT PRODUCTS Rectangular Trash Can, Silver Vein/Silver Vein (IMP 7702 BLU-R)
- Glaro Recycling Bins