Shop All Recycling Bins
Glaro
15 gal Round Recycling Bin, Blue
Mfr # B-1242BL-BL-B3
Zoro # G4721304
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Capacity 15 gal
- Color Blue
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # B-1242BL-BL-B3
- Zoro # G4721304
- Country of Origin United States
- Category Recycling Bins
Details
Total Capacity | 15 gal |
Item | Recycling Bin |
Color | Blue |
Container Shape | Round |
Description
Single Bottle Recycler,No Liner,15 gal.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEVENTH GENERATION Natural Liquid Fabric Softener, Free and Clear/Unscented 32 oz, Bottle (22833EA)
- TOUGH GUY 4 gal Rectangular Desk Recycling Container, Open Top, Blue, Plastic, 1 Openings (4UAU4)
- CASCADE Automatic Dishwasher Powder, Fresh Scent, 75 oz Box (84887011)
- PARTNERS BRAND Trash Bags, 36 in x 58 in, Black, 100 PK (LBF3658X5B)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- PIG Fluorescent Lamp Storage Drum ext. dia. 15.25" x 96" H (DRM805)
- RUBBERMAID COMMERCIAL 35 gal Square Recycling Bin, Open Top, Nickel/Satin Alum, Plastic, 1 Openings (FG395873BLUE)
- STICKY SITUATION 27 qt. Replacement Bin, White (ST1794573)
- Glaro Recycling Bins