Shop All Recycling Bins
Glaro
15 gal Round Recycling Bin, Blue
Mfr # B-1242BL-BL-B1
Zoro # G4721709
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Total Capacity 15 gal
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # B-1242BL-BL-B1
- Zoro # G4721709
- Country of Origin United States
- Category Recycling Bins
Details
Item | Recycling Bin |
Color | Blue |
Total Capacity | 15 gal |
Container Shape | Round |
Description
Single Bottle Recycler,No Liner,15 gal.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSWAY GROUP Soap Dispenser, LTX Series, Wall, Manual (KG08)
- TOUGH GUY Green Cleaning Wipes, White, Canister, Biodegradable, 50 Wipes, 6 in x 10-1/2 in, Unscented, 6 PK (22CK44)
- TOUGH GUY Multi-Purpose Cleaner/Degreaser, 20 oz. Aerosol Can, Liquid, White (6PEC6)
- BOBRICK Toilet Tissue 2 Roll Dispenser, Stainless Steel, Jumbo (2892)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- SAFCO 84 gal Rectangular Recycling Bin, Open Top, Black, Plastic, 3 Openings (9798BL)
- RUBBERMAID COMMERCIAL 23 gal Square Recycling Bin, Open Top, Bronze Vein/Satin Brass, Plastic, 1 Openings (FG356973BLUE)
- RUBBERMAID COMMERCIAL Waste Receptacles, Gray, Metal; Plastic (1961507)
- Glaro Recycling Bins