Shop All Trash Cans
Glaro
14 gal Half-Round Trash Can, Satin Aluminum, 18 in Dia, Open Top, Aluminum
Mfr # 1891-SA-SA
Zoro # G8938325
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 14 gal
- Container Shape Half-Round
- Color Satin Aluminum
- Material Aluminum
- Height 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # 1891-SA-SA
- Zoro # G8938325
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 30 in |
Width | 18 in |
Container Depth | 9 in |
Trash Can Dia./Width | 18" |
Width/Diameter | 18 in |
Depth | 9 in |
Description
Trash Can, Half-Round, Flat with Top Opening, 14 gal, Silver, Height 30 in, Width/Diameter 18 in, Depth 9 in, Metal, Aluminum, Polished, Stationary, No Lid, None, None, Free-Standing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Low-Speed TopLine Autoscrubber Floor Pads 5000, 13", Green/Amber, PK5 (5000)
- DUSTLESS TECHNOLOGIES 1-1/2" Hose Dia., Standard 115 cfm (H0901)
- GOODWAY Steam Cleaner (GVC-1100)
- CARRAND 1 in W Tire Brush, 6 in L Handle, 6 in L Brush, Blue, Rubber, 6 in L Overall (92011)
- GLARO 6 gal Half-Round Wastebasket, Satin Black/Satin Aluminum, 18" Dia, Open Top, Steel (1893-BK-SA)
- GLARO 41 gal Trash Can, Bronze Vein/Satin Brass (W-2042BV-BE-W1)
- GLARO 24 gal Half-Round Trash Can, Satin Aluminum, 24 in Dia, Open Top, Aluminum (2493-SA-SA)
- GLARO 33 gal Round Trash Can, Bronze Vein, 20" Dia, Open Top, Steel (F2051-BV-BV)
- GLARO 16 gal Trash Can, Bronze Vein/Satin Brass (W-1532BV-BE-W3)
- GLARO 41 gal Trash Can, Bronze Vein/Satin Brass (W-2042BV-BE-W2)
- SAFCO 38 gal Square Plastic/Stone Aggregate Receptacles, Black, Polyethylene; Stainless Steel (SAF9473NC)
- Glaro Trash Cans