Shop All Recycling Bins
Glaro
14 gal Half-Round Recycling Bin, Open Top, Satin Aluminum, 1 Openings
Mfr # M1899SA-SA-R
Zoro # G3466963
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Modular Recycling Stations Encourage Use; All Metal Construction; Indoor/Outdoor All Weather Finishes; Engineered For Durability; Capacities Ranging From 12 To 41 Gallons Each; Styles And Finishes For Every Facility; 29 Designer Colors And 2 Metal Finishes; Custom Finish Combinations Available; Custom Silk Screened Messages And Logos; Optional Plastic Inner Liners; Manufactured In the USA; Designed And Produced For Environmental Sustainability
- Color Satin Aluminum
- Number of Openings 1
- Container Shape Half-Round
- Total Capacity 14 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # M1899SA-SA-R
- Zoro # G3466963
- Country of Origin United States
- Category Recycling Bins
Dimensions
Height | 30 in |
Details
Features | Modular Recycling Stations Encourage Use; All Metal Construction; Indoor/Outdoor All Weather Finishes; Engineered For Durability; Capacities Ranging From 12 To 41 Gallons Each; Styles And Finishes For Every Facility; 29 Designer Colors And 2 Metal Finishes; Custom Finish Combinations Available; Custom Silk Screened Messages And Logos; Optional Plastic Inner Liners; Manufactured In the USA; Designed And Produced For Environmental Sustainability |
Item | Recycling Bin |
Color | Satin Aluminum |
Number of Openings | 1 |
Container Shape | Half-Round |
Total Capacity | 14 gal |
Top Type | Open Top |
Location | Indoor/Outdoor |
Description
Half Round,Recycling Receptacle,18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLOWAY HOUSE Quick Shine Gloss Floor Finish Liquid 27 oz (77777-5)
- REMCO 2 3/8 in W Tube and Valve Brush, Medium, 13 1/2 in L Handle, 6 in L Brush, Orange (53707)
- UNGER Stingray Glass Cleaning Pad (SRPD1)
- GOFER PARTS Replacment Brush Mount For Nilfisk/Advance 30034A (GBR0NP9200)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- SAFCO 40 gal Round Recycling Bin, Stainless Steel, Aluminum, Rigid Plastic (9941SS)
- HLS COMMERCIAL Compost Bin, Stainless Steel, 21 Gallon /, Silver, Stainless Steel (HLS21UOTCOP)
- RUBBERMAID COMMERCIAL 15 gal Square Recycling Can, Flat with Top Opening, Black, 1 Openings (2078994)
- Glaro Recycling Bins