Shop All Trash Cans
Glaro
12 gal Trash Can, Satin Black
Mfr # W-1232BK-BK-W3
Zoro # G4702982
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 12 gal
- Color Satin Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # W-1232BK-BK-W3
- Zoro # G4702982
- Country of Origin United States
- Category Trash Cans
Details
Trash Container Capacity | 12 gal |
Color | Satin Black |
Item | Trash Can |
Description
Waste Receptacle,Liner,12 gal.,Satin Bla
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO VIKAN White 20" Squeegee Head (77135)
- THRIFT MARKETING Thrift Marketing T600 6 lbs Thrift Drain Cleaner (T600)
- SC JOHNSON PROFESSIONAL Soap Dispenser, 13-3/4 in. H, Manual (SHW4LDR)
- LYSOL Toilet Bowl Cleaner Gel, Country Scent, 24 oz, BE/WE, PK 4 (RAC98015CT)
- GLARO 41 gal Trash Can, Bronze Vein/Satin Brass (W-2042BV-BE-W1)
- GLARO 14 gal Half-Round Trash Can, Bronze Vein, 18 in Dia, Open Top, Steel (1891-BV-BV)
- GLARO 23 gal Trash Can, Bronze Vein/Satin Brass (W-1542BV-BE-W3)
- GLARO 41 gal Trash Can, Bronze Vein (W-2042BV-BV-W4)
- GLARO 23 gal Trash Can, Bronze Vein (W-1542BV-BV-W1)
- GLARO 41 gal Trash Can, Bronze Vein (W-2042BV-BV-W3)
- RUBBERMAID COMMERCIAL 95 gal Rectangular Trash Can, Gray, 28 3/4 in Dia, Lift Up, HDPE/MDPE (FG9W2200GRAY)
- Glaro Trash Cans