Shop All Trash Cans
Glaro
12 gal Trash Can, Blue/Satin Brass
Mfr # W-1232BL-BE-W2
Zoro # G4839972
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 12 gal
- Color Blue/Satin Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # W-1232BL-BE-W2
- Zoro # G4839972
- Country of Origin United States
- Category Trash Cans
Details
Trash Container Capacity | 12 gal |
Color | Blue/Satin Brass |
Item | Trash Can |
Description
Waste Receptacle,Liner,12 gal.,Blue/Sati
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICO Combo Burnishing Pads, 20" Diameter, Tan, PK5, 5PK (402020)
- VIKING Monster Jr. Drying Towels, 2 pcs. (953800)
- DSV DSV Disinfectant Sanitizer Virucide (1 gal) (30173)
- WYK Sorbents, 2 qt., Oil, 12 PK (500)
- GLARO 24 gal Half-Round Trash Can, Satin Aluminum, 24 in Dia, Open Top, Aluminum (2493-SA-SA)
- GLARO 15 gal Round Trash Can, Satin Aluminum, 12" Dia, Open Top, Aluminum (F1237-SA-SA)
- GLARO 41 gal Trash Can, Bronze Vein (W-2042BV-BV-W4)
- GLARO 23 gal Trash Can, Bronze Vein (W-1542BV-BV-W1)
- GLARO 41 gal Round Trash Can, Satin Black/Satin Aluminum, 20" Dia, Open Top, Steel (F2037-BK-SA)
- GLARO 41 gal Trash Can, Bronze Vein/Satin Brass (W-2042BV-BE-W1)
- EX-CELL KAISER Ex-Cell 333-6 WHT2 The Clincher Mop & Broom Holder (333-6 WHT2)
- Glaro Trash Cans