Shop All Recycling Bins
Glaro
12 gal Round Recycling Bin, Silver Vein
Mfr # P-1232SV-SV-P3
Zoro # G4728173
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Round
- Total Capacity 12 gal
- Color Silver Vein
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glaro
- MFR # P-1232SV-SV-P3
- Zoro # G4728173
- Country of Origin United States
- Category Recycling Bins
Details
Item | Recycling Bin |
Container Shape | Round |
Total Capacity | 12 gal |
Color | Silver Vein |
Description
Single Stream Paper Recycler,Liner,12 ga
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO Antibacterial Plum Foam Hand Wash, Plum Scent, 1,250 mL (8812-03)
- PURELL 1200 ml Foam Hand Soap Dispenser Refill (7779-02)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, Soft Pack, Spunlace, 100 Wipes, 9 in x 9 in, Unscented, 5 PK (06179)
- WHEEL MASTERS Wheel Masters WM11003 Voom! RV Cleaner and Degreaser - 1 Gallon (WM11003)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- RUBBERMAID COMMERCIAL 69 gal Recycling Bin, Bronze Vein/Satin Alum (2007918)
- RUBBERMAID COMMERCIAL Rubbermaid Slim Jim Recycling Can, 23 Gallon, Blue (1956185)
- RUBBERMAID COMMERCIAL 1.19 gal Rectangular Saddlebasket Recycling Side Bin, Black, Plastic (RCP295073CT)
- Glaro Recycling Bins