Shop All Recycling Bins
Glaro
12 gal Round Recycling Bin, Silver Vein
Mfr # M-1232SV-SV-M4
Zoro # G4707821
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Round
- Total Capacity 12 gal
- Color Silver Vein
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # M-1232SV-SV-M4
- Zoro # G4707821
- Country of Origin United States
- Category Recycling Bins
Details
Container Shape | Round |
Total Capacity | 12 gal |
Color | Silver Vein |
Item | Recycling Bin |
Description
Single Multi-Use Recycler,Liner,12 gal.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKCOS INNOVATIONS Ekcoclip Toilet Bowl Deodorizer Red/Melon, PK10 (TBC-10R-10)
- HOOVER Vac Filter Cartr Hepa (40140201)
- TOUGH GUY 24 in L Dust Mop, Slide On Connection, Looped-End, Blue, Cotton/Polyester (1TZC5)
- FRESH PRODUCTS Bio Conqueror 105 Enzymatic Odor Counteract Conc, Cucumber, 1qt, PK12 (12-32BWB-CM-F)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- IMPACT PRODUCTS Rectangular Trash Can, Silver Vein/Silver Vein (IMP 7702 BLU-R)
- PIG Fluorescent Lamp Storage Drum ext. dia. 15.25" x 96" H (DRM805)
- LAVEX 23 Gallon Blue Slim Rectangular Recycle Bin (475WH23BLREC)
- Glaro Recycling Bins