Shop All Recycling Bins
Glaro
12 gal Round Recycling Bin, Silver Vein
Mfr # B-1232SV-SV-B6
Zoro # G4712581
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Capacity 12 gal
- Container Shape Round
- Color Silver Vein
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # B-1232SV-SV-B6
- Zoro # G4712581
- Country of Origin United States
- Category Recycling Bins
Details
Total Capacity | 12 gal |
Item | Recycling Bin |
Container Shape | Round |
Color | Silver Vein |
Description
Single Bottle Recycler,Liner,12 gal.,Sil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 3/8" Acid/Flux Brush Horsehair Fill (44089)
- RUBBERMAID COMMERCIAL RUBBERMAID 1600 mL Light Passion Flower Fragrance Lotion Hand Soap (FG4015411)
- ZEP Stainless Steel Cleaner, 16 oz., PK4 (1048844)
- POLAR PLASTICS Construction Film, 10 x 100Ft, 6Mil, White (GW106)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLOBAL INDUSTRIAL Rectangle Blue, Plastic (240771)
- RUBBERMAID COMMERCIAL 14 gal Rectangular 14-gallon Recycling Box, Blue, Polyethylene (RCP571473BE)
- SUNCAST Tcind1012, Blu W/Recycling Logo (TCIND1012BLR)
- Glaro Recycling Bins