Shop All Recycling Bins
Glaro
12 gal Round Recycling Bin, Satin Brass
Mfr # P-1232BE-BE-P5
Zoro # G4720080
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Round
- Color Satin Brass
- Total Capacity 12 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glaro
- MFR # P-1232BE-BE-P5
- Zoro # G4720080
- Country of Origin United States
- Category Recycling Bins
Details
Container Shape | Round |
Color | Satin Brass |
Item | Recycling Bin |
Total Capacity | 12 gal |
Description
Single Stream Paper Recycler,Liner,12 ga
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 1,200 mL Personal Soaps 2 PK (5362-02)
- SPARTAN CHEMICAL SD-20 5 Gallon Citrus Scent All-Purpose Degreaser (002005)
- NITTANY PAPER MILLS White 9 In. 2-Ply Junior Roll Towel Control Bathroom Tissue 12Pk (NP-5206/5202 (PEC))
- DRAINBO Drainbo 73784 0.5 Gallon Drain Treatment and Cleaner (73784)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- SAFCO Rectangular Recycling Bin (9652)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Station, Flat with Top Opening, Black, 1 Openings (2185053)
- LAVEX 23 Gallon Blue Square Recycle Bin with Bottle / Can Lid (475RECBB23KT)
- Glaro Recycling Bins