Shop All Recycling Bins
Glaro
12 gal Round Recycling Bin, Satin Brass
Mfr # P-1232BE-BE-P2
Zoro # G4728392
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Capacity 12 gal
- Container Shape Round
- Color Satin Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # P-1232BE-BE-P2
- Zoro # G4728392
- Country of Origin United States
- Category Recycling Bins
Details
Total Capacity | 12 gal |
Item | Recycling Bin |
Container Shape | Round |
Color | Satin Brass |
Description
Single Stream Paper Recycler,Liner,12 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Spray Bottle, 32oz., Clear, PK24 (512245)
- SCOTCH-BRITE Scouring Pad, 4-1/2" L x 8-1/2" W, PK5 (80CC)
- SPRAYON Paint and Adhesive Remover, 12 oz. (SC0405000)
- 3M Neutral Floor Cleaner, 2L Bottle (3L)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- RUBBERMAID COMMERCIAL Waste Receptacles, Outdoor Recycling Bin, Blue, Plastic (FG9W2773BLUE)
- TOUGH GUY 36 gal Square Recycling Bin, Open Top, Blue, Steel, 1 Openings (22N319)
- RUBBERMAID COMMERCIAL Rectangular Pearl Dark Gray, Plastic; Metal (2136962)
- Glaro Recycling Bins