Shop All Recycling Bins
Glaro
12 gal Round Recycling Bin, Satin Brass
Mfr # B-1232BE-BE-B4
Zoro # G4707803
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Capacity 12 gal
- Color Satin Brass
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # B-1232BE-BE-B4
- Zoro # G4707803
- Country of Origin United States
- Category Recycling Bins
Details
Total Capacity | 12 gal |
Color | Satin Brass |
Item | Recycling Bin |
Container Shape | Round |
Description
Single Bottle Recycler,Liner,12 gal.,Sat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Paint Booth Mat, 32 in x 100 ft, Paints, Solvents, Stains, Gray, Polypropylene (MAT32300-GY)
- DELTA Kayra Tissue Holder (73350-SS)
- TOUGH GUY Scratch Brush, 10 in L Handle, 5 3/8 in L Brush, Gray, Wood, 10 1/4 in L Overall (1VAF6)
- SANITAIRE Bag, For Mfr. No. SC535A, Non-Reusable, PK5 (6213510)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- RUBBERMAID Recycling Tote Blue 14G (571473BLUE)
- RUBBERMAID COMMERCIAL 33 gal Rectangular Recycle Station, Flat with Top Opening, Black, 1 Openings (2171554)
- RUBBERMAID COMMERCIAL 92 gal Rectangular Recycling Bin, Open Top, Bronze Vein/Satin Alum, Plastic, 4 Openings (1792372)
- Glaro Recycling Bins