Shop All Recycling Bins
Glaro
12 gal Round Recycling Bin, Satin Black
Mfr # P-1232BK-BK-P1
Zoro # G4728639
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Black
- Total Capacity 12 gal
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glaro
- MFR # P-1232BK-BK-P1
- Zoro # G4728639
- Country of Origin United States
- Category Recycling Bins
Details
Item | Recycling Bin |
Color | Satin Black |
Total Capacity | 12 gal |
Container Shape | Round |
Description
Single Stream Paper Recycler,Liner,12 ga
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MISTY Bolex Toilet Bowl & Urinal Cleaner, Quart Bottle, 12PK (1038799)
- BOSCH 18V 2.6 gal. Wet/Dry Vacuum Cleaner with HEPA Filter (GAS18V-3N)
- TOUGH GUY 12 in Sweep Face Broom Head, Medium, Natural, Natural (6PVY1)
- ULTRA PLUS 33 gal Trash Bags, 33 in x 40 in, Medium-Duty, 11 microns, Natural, 500 PK (WHD4011)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- RUBBERMAID COMMERCIAL 50 gal Rectangular Recycling Bin, Flat Top, Silver Vein/Silver Vein, Plastic, 1 Openings (FG9W2773BLUE)
- RUBBERMAID COMMERCIAL 23 gal Recycling Bin, Satin Black/Satin Brass (1961622)
- HOT HOUSE DESIGNS 45 Gallon Streetscape Classic Outdoor Trash Receptacle with Swing Door, Hunter Green (HO1766485)
- Glaro Recycling Bins