Shop All Recycling Bins
Glaro
12 gal Round Recycling Bin, Satin Black
Mfr # M-1232BK-BK-M3
Zoro # G4722661
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Round
- Color Satin Black
- Total Capacity 12 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # M-1232BK-BK-M3
- Zoro # G4722661
- Country of Origin United States
- Category Recycling Bins
Details
Container Shape | Round |
Color | Satin Black |
Total Capacity | 12 gal |
Item | Recycling Bin |
Description
Single Multi-Use Recycler,Liner,12 gal.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL UPRIGHT - BELT - VACUUM, 30563A (BGOR-23)
- TENNANT Solution Tank Filter, 8 5/8 in L, Yel (MPVR12348)
- TOUGH GUY 9 in Pad Holder, Blue, None (280267)
- PROCTER & GAMBLE Swiffer Duster Starter (40509)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- RUBBERMAID COMMERCIAL 41.25 qt. Rectangular Desk Recycling Container, Bronze Vein/Bronze Vein, Plastic (FG295773BLUE)
- RUBBERMAID COMMERCIAL 23 gal Square Recycling Can, Flat with Top Opening, Black, 1 Openings (2078988)
- SAFCO Mixx Recycling Center, Topper Lid (9449BU)
- Glaro Recycling Bins