Shop All Recycling Bins
Glaro
12 gal Round Recycling Bin, Satin Black
Mfr # B-1232BK-BK-B5
Zoro # G4721952
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Round
- Color Satin Black
- Total Capacity 12 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # B-1232BK-BK-B5
- Zoro # G4721952
- Country of Origin United States
- Category Recycling Bins
Details
Item | Recycling Bin |
Container Shape | Round |
Color | Satin Black |
Total Capacity | 12 gal |
Description
Single Bottle Recycler,Liner,12 gal.,Sat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER UNGER Gold 12" Brass Window Squeegee (GS300)
- GUARDAIR Drum Vacuum, Standard 61 cfm (N201SC)
- SAN JAMAR Pail Pro, 6Qt Blue (KPP196KCBL)
- AQUA MIX 1 Qt. Polished Granite Cleaner & Resealer (AMGCRQT)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- RUBBERMAID COMMERCIAL 16 gal Rectangular Slim Jim Vented Container, Blue, Plastic (RCP1971257)
- SAFCO 28 gal Rectangular Double Recycling Center Receptacles, Black, Polyethylene (SAF9794BL)
- LAVEX 23 Gallon Blue Slim Rectangular Recycle Bin (475WH23BLREC)
- Glaro Recycling Bins