Shop All Recycling Bins
Glaro
12 gal Round Recycling Bin, Satin Black
Mfr # B-1232BK-BK-B1
Zoro # G4717734
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Capacity 12 gal
- Container Shape Round
- Color Satin Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # B-1232BK-BK-B1
- Zoro # G4717734
- Country of Origin United States
- Category Recycling Bins
Details
Total Capacity | 12 gal |
Item | Recycling Bin |
Container Shape | Round |
Color | Satin Black |
Description
Single Bottle Recycler,Liner,12 gal.,Sat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN COMMERCIAL Big Gator Mop Refill Head, Sponge, PK6 (3959)
- TOUGH GUY Vacuum Bag, 1-Ply, Paper Bag, 10 PK (11C832)
- GOODWAY Steam Cleaner (GVC-1100)
- TIMEMIST Premium Metered Air Freshener Refill, Mango, 6.6 oz Aerosol (1042810EA)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- RUBBERMAID COMMERCIAL Container, Recycle, Deskside (295673BE)
- LEVITON Leviton 10-30R Dryer Receptacle Oulet, Black - 30A (LE385918)
- KV KV FEQT35LB PT 35 qt Platinum Waste Bin Lids (FEQT35LB PT)
- Glaro Recycling Bins