Shop All Recycling Bins
Glaro
12 gal Round Recycling Bin, Satin Aluminum
Mfr # M-1232SA-SA-M1
Zoro # G4711163
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Capacity 12 gal
- Container Shape Round
- Color Satin Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # M-1232SA-SA-M1
- Zoro # G4711163
- Country of Origin United States
- Category Recycling Bins
Details
Total Capacity | 12 gal |
Container Shape | Round |
Item | Recycling Bin |
Color | Satin Aluminum |
Description
Single Multi-Use Recycler,Liner,12 gal.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 5 in String Wet Mop, 24 oz Dry Wt, Clamp On Connection, Cut-End, White, Polyester (2025507)
- ALUF PLASTICS Can Liner Comm Black .8M 10G (RL-2423H)
- SPARTA 5 in W Pipe and Valve Brush, Lime, Polypropylene (45005EC75)
- BRADLEY Toilet Tissue Disp, Dual Roll (5124-520000)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- SAFCO 28 gal Rectangular At-Your-Disposal 3-bin Recycling Center, Black, Corrugated Plastic (SAF9798BL)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Recycling Station, Flat with Top Opening, Silver Vein/Satin Alum, 1 Openings (2185052)
- EXACO Kitchen Scraps Collector for Composting (CPBS 04)
- Glaro Recycling Bins