Shop All Recycling Bins
Glaro
12 gal Round Recycling Bin, Satin Aluminum
Mfr # B-1232SA-SA-B5
Zoro # G4716544
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Aluminum
- Total Capacity 12 gal
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # B-1232SA-SA-B5
- Zoro # G4716544
- Country of Origin United States
- Category Recycling Bins
Details
Item | Recycling Bin |
Color | Satin Aluminum |
Total Capacity | 12 gal |
Container Shape | Round |
Description
Single Bottle Recycler,Liner,12 gal.,Sil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARPER 10 in. W Corn Broom (469)
- PROTEAM Thermal Protector (102600)
- GOO GONE Adhesive Remover, Trigger Spray Bottle, 12 oz, Ready to Use Spray Gel, Citrus (2096)
- EASY-OFF Easy Off Oven Grill Cleaner, No Color (RAC80689)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- WM BAGCO WM Bagco 3CUYD 8 x 4 x 2.5 ft. Dumpster In Bag (176497)
- KV KV FEQT35LB PT 35 qt Platinum Waste Bin Lids (FEQT35LB PT)
- RUBBERMAID COMMERCIAL 92 gal Rectangular Recycling Bin, Flat Top, Gray, 4 Openings (2007919)
- Glaro Recycling Bins