Shop All Recycling Bins
Glaro
12 gal Round Recycling Bin, Nickel/Satin Aluminum
Mfr # M-1232NK-SA-M1
Zoro # G4705940
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Capacity 12 gal
- Color Nickel/Satin Aluminum
- Container Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Glaro
- MFR # M-1232NK-SA-M1
- Zoro # G4705940
- Country of Origin United States
- Category Recycling Bins
Details
Total Capacity | 12 gal |
Color | Nickel/Satin Aluminum |
Item | Recycling Bin |
Container Shape | Round |
Description
Single Multi-Use Recycler,Liner,12 gal.,
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTEK 48 in. Wood Squeegee Handle (10342W)
- SAN JAMAR C-Fold/Multifold, Chrome (T1900XC)
- SPILLTECH Sorbents, 63 gal, 30 in x 150 ft, Oil, White, Polypropylene (WR150H)
- ZORO SELECT Open Top Polyester Mesh Laundry Bag White (GT245165)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- KV KV FERRC PB32W Replacement baskets available for Rotary Center (FERRC PB32W)
- JUWEL 187 gal Compost Bin, Blue/Blue (AQ 187)
- RUBBERMAID COMMERCIAL 33 gal Rectangular Recycle Station, Flat with Top Opening, Green, 1 Openings (2171555)
- Glaro Recycling Bins