Shop All Recycling Bins
Glaro
12 gal Round Recycling Bin, Nickel
Mfr # P-1232NK-NK-P1
Zoro # G4707374
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Shape Round
- Total Capacity 12 gal
- Color Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # P-1232NK-NK-P1
- Zoro # G4707374
- Country of Origin United States
- Category Recycling Bins
Details
Container Shape | Round |
Item | Recycling Bin |
Total Capacity | 12 gal |
Color | Nickel |
Description
Single Stream Paper Recycler,Liner,12 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR WICK Freshmatic Refill, Fresh Waters, 6.17 oz, 2/PK, Clear, PK 2 (RAC82093)
- MISTY Dust Mop Treatment, Aerosol, 20 oz, PK12 (1038049)
- BETCO Pure Linen RTU Odor Eliminator, Pure Linen, 32 oz Spray Bottle, 6PK (40307000)
- DIVERSEY Dishwasher Sanitizer, 1 gal., Yellow, PK4 (08500280.)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- SAFCO 30 gal Dual Recycling Receptacle, Stainless Steel, Aluminum (SAF9931SS)
- RUBBERMAID COMMERCIAL Slim Jim Trolley for Rubbermaid Recycling Container (1980602)
- SAFCO Rectangular Prism Waste Receptacles, Black, Steel (9448BL)
- Glaro Recycling Bins