Shop All Recycling Bins
Glaro
12 gal Round Recycling Bin, Nickel
Mfr # M-1232NK-NK-M3
Zoro # G4805304
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Total Capacity 12 gal
- Container Shape Round
- Color Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glaro
- MFR # M-1232NK-NK-M3
- Zoro # G4805304
- Country of Origin United States
- Category Recycling Bins
Details
Total Capacity | 12 gal |
Container Shape | Round |
Color | Nickel |
Item | Recycling Bin |
Description
Single Multi-Use Recycler,Liner,12 gal.,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLORCORE Scrub Brush ColorCore Stiff Long Handle Scrub Brush, , Stiff (410819)
- CONDOR Sorbents, 38 gal, 30 in x 150 ft, Harsh Chemicals, White, Polypropylene (35ZR41)
- ROETECH Urinal Treatment, Bottle, 32 oz., PK6 (UT-Q-6)
- RUBBERMAID COMMERCIAL Plastic Block Floor Scrub, 10" L Brush, Blue, 6 PK (RCP633700BECT)
- GLARO 69 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 3 Openings (1542-3SA-SA-B&C/P/W)
- GLARO 46 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 2 Openings (1542-2BV-BV-B&C/W)
- GLARO 16 gal Round Recycling Bin, Bronze Vein/Satin Brass (M-1532BV-BE-M5)
- GLARO 23 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings (M-1542BK-SA-R)
- GLOBAL INDUSTRIAL Round Multi Purpose Recycling Can, Blue, Steel (261800BL)
- SAFCO 37 gal Square Recycling Bin, Open Top, Red, Steel, 1 Openings (2983BG)
- RUBBERMAID Recycling Tote Blue 14G (571473BLUE)
- Glaro Recycling Bins